Beli light led di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro LED Zoom Headlights
    Mulai

    Rp319.900

    monotaro LED Zoom Headlights
    Deskripsi:
    Production line, to inspect work at construction site
    atribut:
    • Total Luminous Flux (Lm): Strong: 250 / weak: 65
    • Degree of Protection: IPX4
    • Accessories: None
    • Battery Used: AA batteries x 3 (batteries sold separately)
    • Continuous Lighting Time (hour): Strong: 8 / weak: 32
    • Dimensions (mm): 90 x 90 x 120
    • Irradiation Distance (m): 130
    • Light Bulb Types: CREE XP-G
    • Lighting method: Strong / Weak / Flashing / OFF
    • Material: Aluminium + ABS
    • Weight (g): 103 (excluding batteries)
  2. CURRENT High-Output HID & LED Light Bulb & Lamp
    Mulai

    Rp469.900

    CURRENT High-Output HID & LED Light Bulb & Lamp
    Deskripsi:
    These high-output lamps have an EX39 mogul screw base that fits light fixtures with standard E39 sockets or exclusionary EX39 pink sockets. Pink sockets were originally designed to accept only shielded metal halide bulbs but can be retrofit with EX39 base LED lamps. The EX39 base is 39mm in diameter like a standard mogul base but has a longer tip on its center terminal. These high-output, exclusionary mogul base light bulbs are commonly used in bay lights, streetlights, and other fixtures with a high mounting height.
    atribut:
    • Bulb Housing: Glass/Metal
    • Bulb Operating Position: Universal Burning
    • Dimmable: No
    • For Enclosed Fixtures: Yes
    • High Output: Yes
    • Light Color: White
    • Shatter-Resistant: No
  3. MIDEA LIGHTING T8 LED Glass
    Mulai

    Rp38.900

    MIDEA LIGHTING T8 LED Glass
    atribut:
    • Color: White
  4. LEDLENSER Rechargeable LED Headlight H5R Core
    Mulai

    Rp2.399.900

    LEDLENSER Rechargeable LED Headlight H5R Core
    atribut:
    • Accessories: Dedicated rechargeable battery / USB cable (magnet charger)
    • Protection Class: IP67
    • Battery Used: Dedicated rechargeable battery (Li-ion)
    • Power Supply Type: Rechargeable
    • Luminous Flux (Lm): Boost: 500 / Power: 300 / Middle:-/ Low: 15
    • Irradiation Distance (m): Boost: 200 / Power: 150 / Middle:-/ Low: 30
    • Body Dimensions (Width W X Height H X Depth D) (Mm): 70 x 41 x 51 (head part)
    • Light Bulb Type: led
    • Charging Time (hour): About 3.5
    • Lighting Time (hour): Boost:-/ Power: 2 / Middle:-/ Low: 50
    • TRUSCO Number: 244-0883
  5. ANSELL Gloves Cut-Resistant HyFlex 11-624 (Sarung Tangan Anti Sayat)
    Mulai

    Rp209.900

    ANSELL Gloves Cut-Resistant HyFlex 11-624 (Sarung Tangan Anti Sayat)
    Deskripsi:
    -Wear resistance of aramid fiber by 16 times or more (according to EN 388 examination).
    atribut:
    • Thickness: 1.1mm
    • Gauge Knitting: 13
    • Fiber Materials: Dyneema(R) Fiber
    • Slip Prevention Materials: Polyurethane
  6. MIDEA LIGHTING LED Bulb
    Mulai

    Rp15.900

    MIDEA LIGHTING LED Bulb
    Deskripsi:
    - Dapat digunakan langsung, tidak perlu ada pemanasan- Hemat listrik hingga 90% dan hemat emisi CO2 hingga 80% seperti lampu pijar standar- Kebal terhadap benturan dan getaran, karena sudah menggunakan teknologi semikonduktor yang modern- Ramah lingkungan, karena bebas dari radiasi UV + Inframerah- Dapat 100% didaur ulangWarm White : Cahaya KuningNatural White : Cahaya NaturalDaylight White : Cahaya Putih CerahCool Daylaight White : Cahaya Putih
  7. TRUSCO Aluminum LED Light
    Mulai

    Rp649.900

    TRUSCO Aluminum LED Light
    atribut:
    • Material: Body: Aluminium
  8. TRUSCO Aluminum LED Light (Pen)
    Mulai

    Rp349.900

    TRUSCO Aluminum LED Light (Pen)
    Deskripsi:
    Battery cannot be replaced.
    atribut:
    • Accessories: Pen Clip
    • Body Material: Aluminium
    • Color (Body): Red
    • Lighting Time: About 15 hours (when using alkaline batteries)
    • Outside Diameter x Overall Length (mm): 14.5 x 109
    • Power: AAA Batteries x 1 (not Included)
    • Weight (g): 23
  9. LEDLENSER LED Light P7QC
    Mulai

    Rp1.599.900

    LEDLENSER LED Light P7QC
    Deskripsi:
    -4 colors of LED (white, red, blue, green)can be used by the slide swith.-Equipped with the SLT function (8 illumination modes).-Test Battery-Strap-Pouch
    atribut:
    • Brightness: 220lm
    • Outer DiameterxTotal Length: 37x132mm
    • Power Supply: AAA Alkaline Battery (x4) Included
    • Illumination Distance: 60m
    • Protection Grade: IPx7
    • Light Source: Chip type LEDx1 each (white, red, blue, green)
    • Main Body Materials: Aluminium
    • Maximum Lighting Time: Approx. 20 Hours (≧1lm)
  10. GENTOS LED Work Light GANZ 702
    Mulai

    Rp1.399.900

    GENTOS LED Work Light GANZ 702
    Deskripsi:
    -An ultra thin type work light which can be switched between the top light that illuminates a spot and the main light that illuminates a wide area.-Equipped with a battery power indicator that shows remaining battery level.-Dedicated charging cable.-USB charging type-1m Drop Endurance
    atribut:
    • Brightness: 250lm
    • Protection Grade: IP54
    • Main Body Materials: ABS resin/aluminum
    • Power Supply: Lithium ion rechargeable battery 3.7V (built-in)
    • Width x Depth x Height: 35.0x12.2x200.0mm
  11. HATAYA LED Light (Lampu Sorot)
    Mulai

    Rp349.900

    HATAYA LED Light (Lampu Sorot)
    Deskripsi:
    - Dedicated AC Adapter- Soft carrying case- LED light bulb color sheet
  12. monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)
    Mulai

    Rp359.900

    monotaro Outdoor Lighting 6 LED Square Work Light (12V24V Shared) (Lampu Sorot Truk)
    Deskripsi:
    The lighting of the bed and night work of track
    atribut:
    • Operating Voltage: DC10-30V
    • Irradiation Angle: 45 degree
    • Material: Body: aluminum, the stay, such as: stainless steel
    • Dimensions (mm): 160x45
    • Type: 12V / 24V common
    • Shape: Square
    • Accessories: Mounting screws
    • Brightness (Lm): 1440
    • Color Temperature (Kelvin): 7000
    • LED use number (pieces): 6
    • Material (Lens): resin
    • Rated Power (W): 18
    • Rated Voltage (V): 12/24
    • Waterproof Protection Grade: IPX8
  13. TRUSCO Large Aluminum Led Light
    Mulai

    Rp1.399.900

    TRUSCO Large Aluminum Led Light
    Deskripsi:
    It is a full aluminum body with excellent durability. With focus control function.* The bulb cannot be replaced. * Never look directly at the LED.
    atribut:
    • Outer Diameter (mm): 57
    • Total Length (mm): 252
    • Brightness (Lm): 210
    • Maximum Lighting Time (hour): about 95 (High) about 300 (Low)
    • Power Supply: AA alkaline batteries (3 pieces) sold separately
    • Material: Body: Aluminium
  14. GENTOS LED Handy Light Flash
    Mulai

    Rp609.900

    GENTOS LED Handy Light Flash
    atribut:
    • Brightness Hi Mode (lm): 250
    • Light Source: Chip type white LED x 1 light
    • Brightness (Lm): 250
    • Total Length (mm): 107.5
    • Drop Endurance (m): 2.0
    • Height (mm): 107.5
    • Irradiation Distance (m): 140.0
    • Material: Aluminium
    • Maximum Lighting Time (hour): About 7
    • Outer Diameter (mm): 29.8
    • Power Supply: 3 AAA alkaline batteries x 3 (included)
    • Protection Grade: IP 64
    • Width (mm): 29.8
  15. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  16. PATLITE LED Light Bar
    Mulai

    Rp1.299.900

    PATLITE LED Light Bar
    Deskripsi:
    An affordable replacement, the slim LED light bar can outperform a conventional fluorescent lamp. The protection rating of IP65 is a standardwhich allows installation in most common environments.
    atribut:
    • Luminous Color: Daylight
    • Rated Voltage: 24V DC
    • Connector Specifications: Side-exiting cable
    • Cable Length: 3m
    • Mounting Location: Indoors
    • Insulation Resistance: 500V DC 5MΩ or more
    • Protection Ratings: IP65 (Cable ends not included)
  17. LUMINAIRE LED Flush-Mount Vandal-Resistant LED Light Fixture
    Mulai

    Rp17.999.900

    LUMINAIRE LED Flush-Mount Vandal-Resistant LED Light Fixture
    Deskripsi:
    The square shape of Swoop fixtures gives them a more refined look than linear fixtures. These vandal-resistant lights have an impact-resistant lens, a polycarbonate housing with aluminum baseplate, and concealed fasteners to prevent tampering. Built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver. The fixtures mount on a wall or ceiling and are commonly used to light lobbies, offices, and visitor areas in behavioral health centers, schools, and public transit stations.
    atribut:
    • UNSPSC: 39112102
    • Ballast Start Type: No Ballast
    • Beam Angle (°): 180
    • Bulb Included: Yes
    • Ceiling Mount Type: Ceiling Mount; Wall Mount
    • Color Rendering Index: 82
    • Color Temperature (Kelvin): 3500
    • Dimmable: Yes
    • Dimming Method (V): 0-10
    • Dimming Range (%): 100 to 10
    • Emergency Battery Backup: No
    • Finish: Powder Coated
    • Fixture Ballast Type: No Ballast Required
    • Fixture Type: Vandal Resistant Surface Mount
    • For Bulb Type: Integrated LED
    • For Maximum Bulb Wattage (W): 25
    • For use with: Samsung LM561B+ Series
    • Hazardous Location Rating: Not Rated
    • Housing Color: Bronze
    • Housing Material: Polycarbonate
    • IP Rating: Not Rated
    • Includes: TXSD -Torx Screwdriver Bit
    • Item: Luminaire
    • Lens Material: Polycarbonate
    • Lens Shape: Curved
    • Lens Thickness (inch): 0.14
    • Lens Type: Opal Lens
    • Light Color: White
    • Light Distribution Shape: Lambertain
    • Light Technology: LED
    • Lighting Certification: Unrated
    • Linkable: No
    • Linkable Up To: Unlinkable
    • Lumens (lm): 2280
    • Lumens per Watt (lm/W): 91.2
    • Maximum Ambient Temperature (°C): 50
    • Maximum Fixture Wattage (W): 25
    • Minimum Ambient Temperature (°C): -40
    • Mounting Hardware Included: No
    • Mounting Style: Ceiling; Wall
    • Nominal Length (ft): 1
    • Overall Height (inch): 5
    • Overall Length (inch): 12-3/8
    • Overall Width (inch): 12-3/8
    • Rated Life (hour): 130000
    • Reflector Type: Closed
    • Sensor Type: No Sensor
    • Series: SWP1212
    • Standards: U.L., C.UL. Wet Location Listing standard. Meets Buy America(n) requirements.
    • Voltage (V): 120 to 277 AC
  18. Everlasting Silicone Cord
    Mulai

    Rp84.900

    Everlasting Silicone Cord
    atribut:
    • Color: Transparant
    • Length (m): 1
Daftar Harga light led Terbaru October 2026
monotaro LED Zoom HeadlightsRp319.900
CURRENT High-Output HID & LED Light Bulb & LampRp469.900
MIDEA LIGHTING T8 LED GlassRp38.900
LEDLENSER Rechargeable LED Headlight H5R CoreRp2.399.900
ANSELL Gloves Cut-Resistant HyFlex 11-624 (Sarung Tangan Anti Sayat)Rp209.900
MIDEA LIGHTING LED BulbRp15.900
TRUSCO Aluminum LED LightRp649.900
TRUSCO Aluminum LED Light (Pen)Rp349.900
LEDLENSER LED Light P7QCRp1.599.900
GENTOS LED Work Light GANZ 702Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait